Shop Resideo Sale
Main product image of 25A 2-Pole GFCI Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)
Magnifying glass
Hover image to zoom

25A 2-Pole GFCI Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)

Brand:
Leviton
SKU:
LB225-G
Rating:
(0)
Q&A:
(0)
25A 2-Pole GFCI Thermal Magnetic Branch Circuit Breaker (120/240V & 120/208V)
Magnifying glass
Hover image to zoom
$174.29 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V, 120/240V
Product Highlight: Amperage
25 Amps

Description

–
25A 2-Pole GFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications.

  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating
  • SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised
  • INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Voltage:

120/208V

120/240V

Amperage:

25

Type:

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy