Apply to be a TradeMaster!
Main product image of 30A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom

30A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)

Brand:
Leviton
SKU:
LB230-GS
Rating:
(1)
Q&A:
(0)
30A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom
LB230-GS has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
30A 2-Pole 2nd Gen Smart GFCI Branch Circuit Breaker w/ Remote Control (120/240V & 120/208V)
Brand:
Leviton
SKU:LB230-GST
(0)
Order by 6PM, receive 8 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White

Description

–

30A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)


Product Features

  • SMART - Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • HYDRAULIC MAGNETIC - Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating
  • SAFE - Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised

Specs

–
Product Type:

Circuit Breaker

Amperage:

30

Voltage:

120/240V

Current (amps):

10 kA

Poles:

2

Type:

GFCI

Features:

Arc Fault Protection

Short-Circuit Protection

Overload Protection

Warranty:

10 Year Limited

Operating Temp Range:

-40°F to 185°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy this product again

Generation 2 Leviton Breakers allow total control of a branch circuit. They are quite expensive but there is no other like it. Hopefully the price will come down as they become more popular or if a competitive product appears.
Bob the Builder
Keene NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?