Apply to be a TradeMaster!
Main product image of 40A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom

40A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)

Brand:
Leviton
SKU:
LB240-GS
Rating:
(0)
Q&A:
(0)
40A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom
LB240-GS has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
40A 2-Pole 2nd Gen Smart GFCI Branch Circuit Breaker w/ Remote Control (120/240V & 120/208V)
Brand:
Leviton
SKU:LB240-GST
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
White

Description

–
40A 2-Pole Smart GFCI Hydraulic Magnetic Branch Circuit Breaker (120/240V)

Product Features
  • SMART - Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • HYDRAULIC MAGNETIC - Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating
  • SAFE - Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is compromised

Specs

–
Product Type:

Circuit Breaker

Amperage:

40

Voltage:

120/240V

Current (amps):

10 kA

Poles:

2

Type:

GFCI

Features:

Short-Circuit Protection

Overload Protection

Arc Fault Protection

Warranty:

10 Year Limited

Operating Temp Range:

-40°F to 185°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm