Apply to be a TradeMaster!
Main product image of Angle Iron Bracket for NEMA 1 Flush Mount Indoor Load Centers (2 per Pack)
Magnifying glass
Hover image to zoom

Angle Iron Bracket for NEMA 1 Flush Mount Indoor Load Centers (2 per Pack)

Brand:
Leviton
SKU:
LBRKT
Rating:
(0)
Q&A:
(0)
Angle Iron Bracket for NEMA 1 Flush Mount Indoor Load Centers (2 per Pack)
Magnifying glass
Hover image to zoom
$54.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The Leviton Angle Iron Bracket Accessory provides considerable time savings during installation of flush mounted NEMA 1 rated indoor load centers by allowing pre-fabrication in the shop before arrival at the job site. During installation, simply mount brackets onto the front of the studs without the hassle of needing to align the panel on the sides Leviton is proud to bring the Load Center into the 21st century with a focus on improved safety and ease of installation. Thanks to its revolutionary design, all hot and neutral wires terminate at custom lugs in the panel, rather than at the circuit breaker*, which allows the entire panel to be wired at rough-in. Branch circuit breakers are simply plugged-in at final installation, increasing jobsite efficiency. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.

Specifications:
  • Color : Gray
  • Warranty: 10-Year Limited

Specs

–
Product Type:

Bracket

Color:

Gray

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy