Apply to be a TradeMaster!
Main product image of Replacement Door Latch Kit w/o Lock for NEMA 1 Indoor Load Centers
Magnifying glass
Hover image to zoom

Replacement Door Latch Kit w/o Lock for NEMA 1 Indoor Load Centers

Brand:
Leviton
SKU:
LDRLA
Rating:
(0)
Q&A:
(0)
Replacement Door Latch Kit w/o Lock for NEMA 1 Indoor Load Centers
Magnifying glass
Hover image to zoom
$10.88 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Replacement Door Latch Kit for easy access to your load center. Compatible with all Leviton NEMA 1 rated indoor load centers Leviton is proud to bring the Load Center into the 21st century with a focus on improved safety and ease of installation. Thanks to its revolutionary design, all hot and neutral wires terminate at custom lugs in the panel, rather than at the circuit breaker*, which allows the entire panel to be wired at rough-in. Branch circuit breakers are simply plugged-in at final installation, increasing jobsite efficiency. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.

Specifications:
  • Color: White
  • Warranty: 10-Year Limited

Specs

–
Product Type:

Latch

Color:

White

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy