The Day Savers – A National Tradesmen Day Contest
Main product image of Emergency Disconnect Label (10 per Pack)
Magnifying glass
Hover image to zoom

Emergency Disconnect Label (10 per Pack)

Brand:
Leviton
SKU:
LDSCL
Rating:
(1)
Q&A:
(0)
Emergency Disconnect Label (10 per Pack)
Magnifying glass
Hover image to zoom
$17.73 each
In Stock
In Stock
Get 19 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Required by the 2020 NEC, Leviton Emergency Disconnect Labels clearly identifiy the location of the main service, allowing power to be safely disconnected in emergency situations. Contains ten labels per pack.


Features:

  • Safe - Clearly marks location of main service disconnect
  • Durable - Vinyl sticker label with UL approved adhesive certified for use on power coated finishes
  • Convenient - Includes ten labels per pack
  • Size - 3" W x 2" H

Specs

Product Type:

Label

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

excellent product.
just me
South Dakota Capitol City.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy