Shop Resideo Sale
Main product image of Load Center Manual Transfer Interlock Kit
Magnifying glass
Hover image to zoom

Load Center Manual Transfer Interlock Kit

Brand:
Leviton
SKU:
LITLK
Rating:
(1)
Q&A:
(0)
Load Center Manual Transfer Interlock Kit
Magnifying glass
Hover image to zoom
$114.21 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The Manual Transfer Interlock Kit provides enhanced safety when using back-up power sources, ensuring utility power sources are turned to the OFF position when emergency back-up power sources are being used, and vice-versa. Compatible with all Leviton Load Centers (not available in Canada) Leviton is proud to bring the Load Center into the 21st century with a focus on improved safety and ease of installation. Thanks to its revolutionary design, all hot and neutral wires terminate at custom lugs in the panel, rather than at the circuit breaker*, which allows the entire panel to be wired at rough-in. Branch circuit breakers are simply plugged-in at final installation, increasing jobsite efficiency. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.

Specifications:
  • Color: White
  • Warranty: 10-Year Limited

Specs

–
Product Type:

Locking Device

Color:

White

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Interlock kit - It Works

This is for the Leviton load center "Interlock Kit" for a standby generator. I just had a new garage built, they installed a Leviton 200 amp load center (nice shiny white cabinet !). I asked the electricians to include capability for a standby generator. They pointed me to the Leviton Interlock kit that could be purchased and installed and thus negate the need for a separate transfer switch. I looked into it, wanted to make sure it was UL approved - and, thus, be Code compliant. I purchased it from Supply House - best price I could find. Delivered in only 2 days - Great !! I installed the interlock instead of having the electricians do it. The town inspector approved all the electrical work including the interlock. Pretty straight forward to install and seems to be robust enough to perform the intended function. (The Leviton instructions indicated that only two holes and screws were to be installed. However, the actual hardware required three holes and included three screws. No big deal, but someone at Leviton should update their documentation to match the actual hardware.)
Livin'-Large
Southeast New Hampshire
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy