Shop Resideo Sale
Main product image of 100A 2-Pole Thermal Magnetic Main Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom

100A 2-Pole Thermal Magnetic Main Circuit Breaker (120/240V)

Brand:
Leviton
SKU:
LM100-T
Rating:
(0)
Q&A:
(0)
100A 2-Pole Thermal Magnetic Main Circuit Breaker (120/240V)
Magnifying glass
Hover image to zoom
$110.33 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
100 Amps
Product Highlight: Color
White
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
100A 2-Pole Main Circuit Breaker with Thermal Magnetic Trip Technology. 120/240V, 22kA Interrupt Rating

Features:
  • Safe – Provides overload and short circuit protection for your home electrical system
  • Convertible – All Leviton Load Centers come standard with 225A bussing, making it easy to adapt to project scope changes on the fly without changing load centers
  • Proprietary – Designed for use with Leviton Load Centers
  • Modern Design – Matches our Indoor Load Center's white powder coated finish for a sleek, modern appearance *For applications up to 60A when using copper wire; or 50A when using aluminum wire *Designed for Leviton Load Centers only
Specifications:
  • Warranty: 10-Year Limited
  • Amperage: 100 A
  • Breaker Technology: Thermal Magnetic
  • Operating Temperature: -40C to +70C
  • Short Circuit Current Rating: 22 KA
  • Type: Main
  • Voltage: 120/240 VAC
  • Weight: 2.83 lbs. Wiring: 6 AWG - 300 MCM Cu/Al

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Voltage:

120/240V

Amperage:

100

AWG:

6

Color:

White

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy