Apply to be a TradeMaster!
Main product image of 12 Circuit, 12 Space Outdoor Ring-Type Meter Main Combo Break, Solar Ready (125A)
Magnifying glass
Hover image to zoom

12 Circuit, 12 Space Outdoor Ring-Type Meter Main Combo Break, Solar Ready (125A)

Brand:
Leviton
SKU:
LP112-SR
Rating:
(0)
Q&A:
(0)
12 Circuit, 12 Space Outdoor Ring-Type Meter Main Combo Break, Solar Ready (125A)
Magnifying glass
Hover image to zoom
LP112-SR has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
12 Circuit, 12 Space Outdoor Ring-Type Meter Main Combo Break, Solar Ready (125A)
Brand:
Leviton
SKU:LG112-BED
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Height (Inches)
34.9" Height
Product Highlight: Color
Gray

Description

–
Outdoor Meter Main Combo with 125A Main Circuit Breaker Factory Installed, 12 Spaces, NEMA 3R Rated. Solar-Ready, Over/Under Construction, Semi-Flush Mount. Includes Enclosure and Ring-Type Door

Features & Benefits:
  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY – All Leviton Load Centers come standard equipped with tin plated copper bussing
  • SOLAR READY – California Title-24 Compliant
  • UTILITY REQUIREMENT – EUSERC Approved


Specifications:
  • Amperage: 125
  • Short Circuit Current Rating: 22 kA
  • Spaces: 12
  • Circuits: 12
  • Type: Outdoor
  • Voltage: 120/240V
  • Color: Gray
  • Busbar Material: Copper, Bright Tin-Plated
  • Dimensions: 34.9" H x 16.8" W x 7.3" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG – 300 MCM
  • NEMA Enclosure Type: NEMA 3R Outdoor
  • Operating Temperature: -40°C to 85°C


Standards & Certifications:
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Meter Box

Amperage:

125

Voltage:

120/240V

Number of Circuits:

12

Spaces:

12

Current (amps):

22 kA

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Operating Temp Range:

-40°F to 185°F

Height (Inches):

34.9"

Weight (lbs):

55 lbs

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm