Apply to be a TradeMaster!
Main product image of 20 Circuit, 20 Space Indoor Load Center w/ Main Lugs, 120/240V (125A)
Magnifying glass
Hover image to zoom

20 Circuit, 20 Space Indoor Load Center w/ Main Lugs, 120/240V (125A)

Brand:
Leviton
SKU:
LP222-LPD
Rating:
(0)
Q&A:
(0)
20 Circuit, 20 Space Indoor Load Center w/ Main Lugs, 120/240V (125A)
Magnifying glass
Hover image to zoom
$130.91 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Width (Inches)
14-1/4" Width
Product Highlight: Depth (Inches)
4" Depth

Description

–
Indoor Load Center with Main Lugs Factory Installed, 20 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.

Features & Benefits:
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • CONVERTIBLE - Easily change from main lug to main breaker
  • MODERN DESIGN - Features a white, powder coated finish for a sleek, modern appearance


Specifications:
  • Color: White
  • Warranty: 10-Year Limited
  • Amperage: 225 A
  • Short Circuit Current Rating: 10kA
  • Spaces / Circuits: 20 / 20
  • Type of Load Center: Main Lug
  • Voltage: 120/240 VAC
  • Busbar Material: Copper, Bright Tin-Plated
  • Busbar Rating: 225A
  • Dimensions: 30" H x 14.25" W x 4" D
  • Enclosure Material: Galvanized Steel, White Powder Coat
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG - 300 MCM Cu/Al
  • Weight: 23 lbs.
  • NEMA Enclosure Type: NEMA 1 Indoor
  • Operating Temperature: -40°C to 70°C


Standards & Certifications:
  • UL 50: Yes
  • UL 50E: Yes
  • UL 67: Yes
  • UL 869A: Yes

Specs

–
Product Type:

Load Center

Amperage:

125

Voltage:

120/240V

Number of Circuits:

20

Spaces:

20

Current (amps):

10 kA

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Warranty:

10 Year Limited

Width (Inches):

14-1/4"

Depth (Inches):

4"

Height (Inches):

30"

Weight (lbs):

23 lbs

Operating Temp Range:

-40°F to 185°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy