Apply to be a TradeMaster!
Main product image of 30 Circuit, 30 Space Indoor Load Center Main Breaker, 120/240V (100A)
Magnifying glass
Hover image to zoom

30 Circuit, 30 Space Indoor Load Center Main Breaker, 120/240V (100A)

Brand:
Leviton
SKU:
LP310-BPD
Rating:
(0)
Q&A:
(0)
30 Circuit, 30 Space Indoor Load Center Main Breaker, 120/240V (100A)
Magnifying glass
Hover image to zoom
$160.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Height (Inches)
37" Height
Product Highlight: Depth (Inches)
4" Depth

Description

–

Indoor Load Center with 100A Main Circuit Breaker Factory Installed, 30 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.


Features & Benefits:

  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED - Notches stamped into the enclosure for cable ties promote secure and neat wiring
  • MODERN DESIGN - Features a white, powder coated finish for a sleek, modern appearance


Specifications:

  • Amperage: 100
  • Short Circuit Current Rating: 22 KA
  • Spaces: 30
  • Circuits: 30
  • Type of Load Center: Main Breaker
  • Voltage: 120/240V
  • Color: White
  • Busbar Material: Copper, Bright Tin-Plated
  • Enclosure Material: Galvanized Steel, White Powder Coat
  • Dimensions: 37" H x 14.25" W x 4" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG - 300 MCM Cu/Al
  • NEMA Enclosure Type: NEMA 1 Indoor
  • Operating Temperature: -40°C to 85°C
  • Warranty: 10 yr Limited


Standards & Certifications:

  • UL 50
  • UL 50E
  • UL 67
  • UL 869A


Note: Cover Door is sold separately: 

  • Cover Door without window: LDC30 30 Space Indoor Load Center Cover & Door (White)
  • Cover Door with window: LDC30-W 30 Space Indoor Load Center Cover & Door w/ Window (White)

Specs

–
Product Type:

Load Center

Amperage:

100

Voltage:

120/240V

Number of Circuits:

30

Spaces:

30

Current (amps):

22 kA

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Warranty:

10 Year Limited

Height (Inches):

37"

Weight (lbs):

31 lbs

Depth (Inches):

4"

Width (Inches):

14-1/4"

Operating Temp Range:

-40°F to 185°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy