Apply to be a TradeMaster!
Main product image of 30 Circuit, 30 Space Outdoor Load Center Main Breaker, 120/240V (200A)
Magnifying glass
Hover image to zoom

30 Circuit, 30 Space Outdoor Load Center Main Breaker, 120/240V (200A)

Brand:
Leviton
SKU:
LP320-3B
Rating:
(0)
Q&A:
(0)
30 Circuit, 30 Space Outdoor Load Center Main Breaker, 120/240V (200A)
Magnifying glass
Hover image to zoom
LP320-3B has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
30 Circuit, 30 Space Outdoor Load Center Main Breaker, 120/240V (200A)
Brand:
Leviton
SKU:LR320-BDD
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Height (Inches)
37.25" Height
Product Highlight: Color
Gray

Description

–
Outdoor Load Center with 200A Main Circuit Breaker Factory Installed, 30 Circuits, NEMA 3R Rated. Includes Enclosure and Door Only

Features & Benefits:
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED - Notches stamped into the enclosure for cable ties promote secure and neat wiring


Specifications:
  • Amperage: 200
  • Short Circuit Current Rating: 22 KA
  • Spaces: 30
  • Circuits: 30
  • Type of Load Center: Main Breaker
  • Voltage: 120/240V
  • Color: Gray
  • Busbar Material: Copper, Bright Tin-Plated
  • Enclosure Material: Galvanized Steel, Gray Baked Enamel
  • Dimensions: 37.25" H x 15" W x 4.4" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG - 300 MCM Cu/Al
  • NEMA Enclosure Type: NEMA 3R Outdoor
  • Operating Temperature: 0°C to 40°C
  • Warranty: 10 yr Limited


Standards & Certifications:
  • UL 50
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Load Center

Amperage:

200

Voltage:

120/240V

Number of Circuits:

30

Spaces:

30

Current (amps):

22 kA

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Operating Temp Range:

32° to 104°F

Warranty:

10 Year Limited

Height (Inches):

37.25"

Width:

15"

Weight (lbs):

51.8 lbs

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm