Outdoor Load Center with 150A Main Circuit Breaker Factory Installed, 42 Circuits, NEMA 3R Rated. Includes Enclosure and Door Only.
Features:
Standards & Certifications:
| Color: | Gray |
|---|---|
| Installation Type: | Outdoor Only |
| Product Type: | Load Center |
| Enclosure Type: | NEMA-3R |
| Current (amps): | 22 kA |
| Voltage: | 120/240V |
| Warranty: | 10 Year Limited |
| Amperage: | 150 |
| Number of Circuits: | 42 |