Apply to be a TradeMaster!
Main product image of 42 Circuit, 42 Space Indoor Load Center Main Breaker, 120/240V (150A)
Magnifying glass
Hover image to zoom

42 Circuit, 42 Space Indoor Load Center Main Breaker, 120/240V (150A)

Brand:
Leviton
SKU:
LP415-MB
Rating:
(0)
Q&A:
(0)
42 Circuit, 42 Space Indoor Load Center Main Breaker, 120/240V (150A)
Magnifying glass
Hover image to zoom
LP415-MB has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
42 Circuit, 42 Space Indoor Load Center Main Breaker, 120/240V (150A)
Brand:
Leviton
SKU:LP415-BPD
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Width (Inches)
14-1/4" Width
Product Highlight: Depth (Inches)
4" Depth

Description

–
Indoor Load Center with 150A Main Circuit Breaker Factory Installed, 42 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.

Features & Benefits:
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED - Notches stamped into the enclosure for cable ties promote secure and neat wiring
  • MODERN DESIGN - Features a white, powder coated finish for a sleek, modern appearance


Specifications:
  • Amperage: 150
  • Short Circuit Current Rating: 22 KA
  • Spaces: 42
  • Circuits: 42
  • Type of Load Center: Main Breaker
  • Voltage: 120/240V
  • Color: White
  • Busbar Material: Copper, Bright Tin-Plated
  • Enclosure Material: Galvanized Steel, White Powder Coat
  • Dimensions: 43" H x 14.25" W x 4" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG - 300 MCM Cu/Al
  • NEMA Enclosure Type: NEMA 1 Indoor
  • Operating Temperature: 0°C to 40°C
  • Warranty: 10 yr Limited


Standards & Certifications:
  • UL 50
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Load Center

Amperage:

150

Voltage:

120/240V

Number of Circuits:

42

Spaces:

42

Current (amps):

22 kA

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Warranty:

10 Year Limited

Width (Inches):

14-1/4"

Depth (Inches):

4"

Height (Inches):

43"

Weight (lbs):

36 lbs

Operating Temp Range:

32° to 104°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need