Apply to be a TradeMaster!
Main product image of 8 Circuit, 8 Space Overhead Ring-Type Meter Main Combo Breaker (200A)
Magnifying glass
Hover image to zoom

8 Circuit, 8 Space Overhead Ring-Type Meter Main Combo Breaker (200A)

Brand:
Leviton
SKU:
LP820-RMC
Rating:
(0)
Q&A:
(0)
8 Circuit, 8 Space Overhead Ring-Type Meter Main Combo Breaker (200A)
Magnifying glass
Hover image to zoom
LP820-RMC has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
8 Circuit, 8 Space Overhead Ring-Type Meter Main Combo Breaker (200A)
Brand:
Leviton
SKU:LS820-BRD
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Height (Inches)
36" Height
Product Highlight: Color
Gray

Description

–
Outdoor Meter Main Combo with 200A Main Circuit Breaker Factory Installed, 8 Spaces, NEMA 3R Rated. Includes Enclosure, Ring-Type Door, and Feed-Thru Lugs

Features & Benefits:
  • EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY – All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED – Notches stamped into the enclosure for cable ties promote secure and neat wiring


Specifications:
  • Amperage: 200
  • Short Circuit Current Rating: 22 kA
  • Spaces: 8
  • Circuits: 8
  • Type of Load Center: Meter Main
  • Voltage: 120/240V
  • Color: Gray
  • Busbar Material: Copper, Bright Tin-Plated
  • Enclosure Material: Galvanized Steel, Gray Baked Enamel
  • Dimensions: 36" H x 16.6" W x 5.2" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 6 AWG – 350 MCM
  • NEMA Enclosure Type: NEMA 3R Outdoor
  • Operating Temperature: 0°C to 40°C
  • Warranty: 10 yr Limited


Standards & Certifications:
  • UL 50
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Meter Box

Amperage:

200

Type:

Ring

Voltage:

120/240V

Number of Circuits:

8

Spaces:

8

Current (amps):

22 kA

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Operating Temp Range:

32° to 104°F

Warranty:

10 Year Limited

Height (Inches):

36"

Weight (lbs):

56.88 lbs

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm