Shop Resideo Sale
Main product image of 20 Circuit, 20 Space Outdoor Load Center w/ Main Lugs, 120/240V (225A)
Magnifying glass
Hover image to zoom

20 Circuit, 20 Space Outdoor Load Center w/ Main Lugs, 120/240V (225A)

Brand:
Leviton
SKU:
LR222-LDD
Rating:
(0)
Q&A:
(0)
20 Circuit, 20 Space Outdoor Load Center w/ Main Lugs, 120/240V (225A)
Magnifying glass
Hover image to zoom
$182.22 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
225 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
30" Height

Description

–
Outdoor Load Center with Main Lugs Factory Installed, 20 Circuits, NEMA 3R Rated. Includes Enclosure and Door Only

Features & Benefits:
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED - Notches stamped into the enclosure for cable ties promote secure and neat wiring
  • CONVERTIBLE – Easily change from main lug to main breaker


Specifications:
  • Amperage: 125
  • Short Circuit Current Rating: 10 KA
  • Spaces: 20
  • Circuits: 20
  • Type of Load Center: Main Lug
  • Voltage: 120/240V
  • Color: Gray
  • Busbar Material: Copper, Bright Tin-Plated
  • Enclosure Material: Galvanized Steel, Gray Baked Enamel
  • Dimensions: 30" H x 15" W x 4.4" D
  • Ground Connection: 4 AWG - 2/0 AWG Cu/Al
  • Supply Connections: 3 AWG - 300 MCM Cu/Al
  • NEMA Enclosure Type: NEMA 3R Outdoor
  • Warranty: 10 yr Limited


Standards & Certifications:
  • UL 50
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Load Center

Amperage:

225

Voltage:

120/240V

Number of Circuits:

20

Spaces:

20

Current (amps):

10 kA

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Operating Temp Range:

32° to 104°F

Warranty:

10 Year Limited

Width (Inches):

15"

Height (Inches):

30"

Weight (lbs):

40 lbs

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy