Shop Resideo Sale
Main product image of 30 Circuit, 30 Space Outdoor Load Center w/ Main Circuit Breaker 120/240V (125A)
Magnifying glass
Hover image to zoom

30 Circuit, 30 Space Outdoor Load Center w/ Main Circuit Breaker 120/240V (125A)

Brand:
Leviton
SKU:
LR312-BDD
Rating:
(0)
Q&A:
(0)
30 Circuit, 30 Space Outdoor Load Center w/ Main Circuit Breaker 120/240V (125A)
Magnifying glass
Hover image to zoom
$258.10 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Color
Gray

Description

–
Outdoor Load Center with 125A Main Circuit Breaker Factory Installed, 30 Circuits, NEMA 3R Rated. Includes Enclosure and Door Only.

Features:
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present<
  • SUPERIOR CONDUCTIVITY - All Leviton Load Centers come standard equipped with tin plated copper bussing
  • ORGANIZED - Notches stamped into the enclosure for cable ties promote secure and neat wiring


Standards & Certifications:
    UL 50
  • UL 50E
  • UL 67
  • UL 869A

Specs

–
Product Type:

Load Center

Amperage:

125

Voltage:

120/240V

Spaces:

30

Number of Circuits:

30

Current (amps):

22 kA

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Warranty:

10 Year Limited

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy