Shop Resideo Sale
Main product image of Whole House Surge Protective Device w/ Two 15A 1-Pole Branch Circuit Breakers (120V)
Magnifying glass
Hover image to zoom

Whole House Surge Protective Device w/ Two 15A 1-Pole Branch Circuit Breakers (120V)

Brand:
Leviton
SKU:
LSPD1-T
Rating:
(0)
Q&A:
(0)
Whole House Surge Protective Device w/ Two 15A 1-Pole Branch Circuit Breakers (120V)
Magnifying glass
Hover image to zoom
$189.68 each
In Stock
In Stock
Get 1 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
Two 15A Standard Branch Circuit Breakers with Thermal Magnetic Trip Technology and Plug-On Instalation Offering Type-1 Surge Protection for the Entire Home. 120V - White

Features:
  • SIMPLE - Features an all plug-on design: installs just like a circuit breaker
  • SAFE - Provides Type-1 whole home surge protection at the panel. Line-side power ensures surge protection continues, even if the breaker is off, or tripped.
  • INTUITIVE - LEDs communicate protection status at-a-glance.

Specs

–
Product Type:

Surge Protector

Circuit Breaker

Poles:

1

Amperage:

15

Voltage:

120v

Color:

White

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy