Apply to be a TradeMaster!
Main product image of Lev-Lok Toggle Switch, 20A, 120/277V (Gray), M1223-GY
Magnifying glass
Hover image to zoom

Lev-Lok Toggle Switch, 20A, 120/277V (Gray), M1223-GY

Brand:
Leviton
SKU:
M1223-GY
Rating:
(0)
Q&A:
(0)
Lev-Lok Toggle Switch, 20A, 120/277V (Gray), M1223-GY
Magnifying glass
Hover image to zoom
$46.29 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Grade
Extra Heavy-Duty Specification
Product Highlight: Voltage
120/277V

Description

–
Specifications
  • 20 Amp
  • 120/277 Volt
  • 3-Way Toggle Switch
  • Extra Heavy Duty Specification Grade
  • Self Grounding
  • Lev-Lok Modular
  • Mating Lev-Lok Wiring Module Required for Use
  • Gray

Specs

–
Amperage:

20

Poles:

1

Color:

Gray

Product Type:

Toggle Switch

Grade:

Extra Heavy-Duty Specification

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy