Apply to be a TradeMaster!
Main product image of 20A SmartlockPro GFCI Receptacle/Outlet, Industrial Grade, Lev-Lok (Gray), MGFN2-GY
Magnifying glass
Hover image to zoom

20A SmartlockPro GFCI Receptacle/Outlet, Industrial Grade, Lev-Lok (Gray), MGFN2-GY

Brand:
Leviton
SKU:
MGFN2-GY
Rating:
(0)
Q&A:
(0)
20A SmartlockPro GFCI Receptacle/Outlet, Industrial Grade, Lev-Lok (Gray), MGFN2-GY
Magnifying glass
Hover image to zoom
$52.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Hospital
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Voltage
125v

Description

–
Specifications
  • Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet
  • Extra Heavy-Duty Industrial Specification Grade
  • Power Indication
  • 20 Amp
  • 125 Volt
  • Modular (line) and Back or Side Wire (load)
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • Mating Lev-Lok Wiring Module Required for Use
  • Gray

Specs

–
Product Type:

Modular GFCI

NEMA Rating:

5-20R

Grade:

Extra Heavy-Duty Hospital

Poles:

2

Amperage:

20

Wiring:

3 Wire

Side Wire

Back Wire

Color:

Gray

Voltage:

125v

Ground:

Self-Grounding

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy