Apply to be a TradeMaster!
Main product image of Mini Locking Connector, 15 Amp, 125/250v, Industrial Grade (Black & White), ML3-C
Magnifying glass
Hover image to zoom

Mini Locking Connector, 15 Amp, 125/250v, Industrial Grade (Black & White), ML3-C

Brand:
Leviton
SKU:
ML3-C
Rating:
(0)
Q&A:
(0)
Mini Locking Connector, 15 Amp, 125/250v, Industrial Grade (Black & White), ML3-C
Magnifying glass
Hover image to zoom
$33.80 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v, 125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White, Black
Product Highlight: Grade
Industrial

Description

–
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a limited lifetime warranty
  • Industry exclusive limited lifetime warranty
  • Unique cord clamp accepts wide range of cord sizes
  • ML3R
  • One piece contacts reduce friction and overheating

Specs

–
Voltage:

250v

125v

Poles:

3

Amperage:

15

Color:

White

Black

Grade:

Industrial

Type:

Locking Connector

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy