Shop Resideo Sale
Main product image of 2P, 1-Phase, Black Manual Motor Toggle Switch, 30A (600V)
Magnifying glass
Hover image to zoom

2P, 1-Phase, Black Manual Motor Toggle Switch, 30A (600V)

Brand:
Leviton
SKU:
MS302-DS
Rating:
(0)
Q&A:
(0)
2P, 1-Phase, Black Manual Motor Toggle Switch, 30A (600V)
Magnifying glass
Hover image to zoom
$42.50 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
600V
Product Highlight: Material
Thermoplastic

Description

–
30 Amp, 600 Volt, Double-Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Back & Side Wiring, - Black
Powerswitch® Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications.

Specs

–
Product Type:

Switch

Amperage:

30

Color:

Black

Poles:

2

Phase:

1

Voltage:

600V

Material:

Thermoplastic

Application:

Motor Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy