Apply to be a TradeMaster!
Main product image of 3P, 3-Phase, Black Manual Motor Short Toggle Switch, 30A (600V)
Magnifying glass
Hover image to zoom

3P, 3-Phase, Black Manual Motor Short Toggle Switch, 30A (600V)

Brand:
Leviton
SKU:
MS303-DSS
Rating:
(0)
Q&A:
(0)
3P, 3-Phase, Black Manual Motor Short Toggle Switch, 30A (600V)
Magnifying glass
Hover image to zoom
$85.24 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
600V
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Industrial

Description

–
Powerswitch Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications.

Product Features
  • Color: Black
  • Device Type: Toggle Switch
  • Base Material: Thermoplastic Polyester
  • Color: Black
  • Contacts: Silver-Cadmium .031 Thick
  • Face Material: Thermoplastic Polyester
  • Strap Material: Nickel Plated Brass
  • Terminal Screws: Nickel-Plated Brass 10-32
  • Toggle: Thermoplastic Polyester
  • Yoke: Nickel-Plated Brass
Specifications
  • Amperage: 30 A
  • Dielectric Voltage: Withstands 2200V for 1 min.
  • Endurance: 6,000 cycles inductive motor type load
  • Grounding: Non-Grounding
  • Pole: 3
  • Temperature Rise: 50ºC Max at full rated current
  • Voltage: 600 VAC

Specs

–
Product Type:

Switch

Amperage:

30

Color:

Black

Poles:

3

Phase:

3

Voltage:

600V

Material:

Thermoplastic

Grade:

Industrial

Application:

Motor Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy