Apply to be a TradeMaster!
Main product image of ODC Series 500 Sq. Ft. Ultrasonic Ceiling-Mount Occupancy Sensor, 120-277 Volt - White
Magnifying glass
Hover image to zoom

ODC Series 500 Sq. Ft. Ultrasonic Ceiling-Mount Occupancy Sensor, 120-277 Volt - White

Brand:
Leviton
SKU:
ODC05-UDW
Rating:
(0)
Q&A:
(0)
ODC Series 500 Sq. Ft. Ultrasonic Ceiling-Mount Occupancy Sensor, 120-277 Volt - White
Magnifying glass
Hover image to zoom
ODC05-UDW has been discontinued
Discontinued October 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120-277V
Product Highlight: Mount
Ceiling

Description

–

Provolt Occupancy Sensor lighting control, Line Voltage, 8'-12' Ceiling Mounted, Ultrasonic Sensor 500 sq ft, Daylighting, Auto-Calibration, 120-277V AC/CA 50/60HZ. UL/CE, RoHS & CEC Title 20/24 compliant. Color: White.


The Leviton Provolt Series combine line voltage occupancy sensors and photocells into a self-contained unit. The integrated design alleviates the need for separate power pack and occupancy sensor wiring making it a low-cost, efficient energy solution for new construction and retrofits.

Specs

–
Type:

Occupancy Sensor

Color:

White

Coverage (Sq Ft.):

500

Voltage:

120-277V

Mount:

Ceiling

Field of View:

360°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm