Apply to be a TradeMaster!
Main product image of 360 Degree Ceiling Mount Occupancy Sensor, Commercial Grade - White (120V)
Magnifying glass
Hover image to zoom

360 Degree Ceiling Mount Occupancy Sensor, Commercial Grade - White (120V)

Brand:
Leviton
SKU:
ODC0S-I1W
Rating:
(1)
Q&A:
(0)
360 Degree Ceiling Mount Occupancy Sensor, Commercial Grade - White (120V)
Magnifying glass
Hover image to zoom
$104.63 each
In Stock
In Stock
Get 3 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–
This attractive indoor occupancy sensor adds safety and convenience to your home or office with its 360 degree field of vision. You can connect this sensor to scare an intruder that has entered the premises and adds convenience by turning lights on in rooms such as bathrooms when light is only needed when a person is present. With this sensor's easy installation you can connect it to an incandescent or fluorescent light. You have a great amount of adjustability allowing you change the simple setting to match exactly what you desire. With this sensor you are able to adjust the amount of time your light stay on when motion is detected anywhere form 20 seconds to 15 minutes. You also have the ability to adjust this sensor to turn on at different levels of ambient light, allowing you to choose whether your lights turn on when its slightly dim or Completely dark. This high-quality product carries Leviton's 5 year warranty and is built to last.

Features:
  • 360 Degree Field of Vision with a Large 530 Square ft. Range
  • Adjustable Time Settings and Ambient Light Settings
  • Can be Used with Incandescent or Fluorescent Lighting
  • This High-Quality Product Carries Leviton's 5 year Warranty and is Built to last

Specifications:
  • Sensor Type: PIR
  • Adjustment: Manual
  • Sensor Technology: Passive Infrared
  • Pattern Degrees: 360
  • Coverage Range Sq. Ft.: 530
  • Manual Time Adjustment: 20s-15m
  • Load Rating: 1000W Incandescent, 1000VA Fluorescent
  • Input Voltage: 120 Volt AC 60Hz
  • Photo Cell: Ambient Override ON
  • Feature: Self-Contained
  • Standards and Certifications: UL/CSA

Specs

–
Color:

White

Coverage (Sq Ft.):

530

Load Rating:

1000W Incandescent

1000VA Fluorescent

Mount:

Ceiling

Input Voltage:

120V

Field of View:

360°

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Good, just like the original

Worked Good, just like the original
Mike
Apple Valley, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy