Apply to be a TradeMaster!
Main product image of Smart Sensor Dimmer, PIR, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom

Smart Sensor Dimmer, PIR, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White

Brand:
Leviton
SKU:
ODD10-IDW
Rating:
(0)
Q&A:
(0)
Smart Sensor Dimmer, PIR, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom
$107.56 each
In Stock
In Stock
Get 12 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White

Description

–

Smart Sensor, PIR, Antimicrobial, Wallbox, 0-10V Dimming, App configurable; Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, neutral wire required, 120/208/220/230/240/277VAC, 50/60Hz, Commercial Grade, White. Wall plate sold separately.


The Leviton Dimming Smart Sensor is designed for use with 0-10V ballasts. Lighting levels can be adjusted using the dimming bar next to the switch. The ODD10-IDx uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistant lens. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant moves through the sensor zones and after the timeout expires. The ODD10-IDx features a vacancy mode for Manual- ON/Auto-OFF operation, ideal for installations where manual-ON switching is required for energy code applications. Configuration of the ODD10-IDx is made using the Leviton Smart Sensor App on a smartphone or other Bluetooth-enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several common pre-configured options. The ODD10-IDx integrates a photocell for daylighting hold-OFF which can be programmed using the Leviton Smart Sensor App. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies.


Features & Benefits

  • Can be used to comply with IECC, ASHRAE 90.1, and 2019 Title 24, Part 6 occupancy/vacancy sensing and dimming requirements
  • Fits in a standard wallbox and gangable with other units
  • ODD24-IDW is designed for use with a power pack (OPP20 or OSA20) or other Leviton low voltage (24V) source
  • 180° field-of-view provides approximately 1,100 square feet of coverage
  • Maximum sensing distance in front of the sensor is 30-40 feet and 15-20 feet on either side
  • Advanced configuration can be performed using the Leviton Smart Sensor App on any Bluetooth enabled Android or iOS device: Set operating mode to Auto-ON/Auto-OFF or Manual-ON/Auto-OFF
    • Adjust the sensitivity of the sensor to increase or decrease coverage area
    • Adjust timeouts
    • Activate the nightlight and select nightlight colors
    • Add daylighting hold-off and select target daylighting hold-off levels
  • Set a security code to lock configuration settings
  • Configure dimming options such as Partial-0N, Partial-OFF, and Partial-OFF timeouts
  • Out-of-the-box configuration default mode:
    • Auto-ON/auto-OFF with 10-minute time out
    • Sensitivity set to 75%
    • Nightlight and daylighting hold-off disabled

Specs

–
Voltage:

120v

277v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy