Apply to be a TradeMaster!
Main product image of Smart Sensor Dimmer, Multi-Tech, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom

Smart Sensor Dimmer, Multi-Tech, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White

Brand:
Leviton
SKU:
ODDMT-MDW
Rating:
(0)
Q&A:
(0)
Smart Sensor Dimmer, Multi-Tech, 0-10VDIM, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom
$139.02 each
In Stock
In Stock
Get 3 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120v

Description

–

Smart Multi-Tech 0-10V Dimming Wallbox Sensor, App configurable; Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, neutral wire required, 120/208/220/230/240/27VAC, 50/60Hz; White


Features & Benefits

  • Can be used to comply with ASHRAE 90.1, IECC and 2022 Title 24, Part 6 occupancy/vacancy sensing, dimming, and manual-ON/auto-OFF requirements
  • Fits in a standard wallbox and gangable with other units
  • 180° field-of-view provides approximately 1,100 square feet of coverage
  • Maximum sensing distance in front of the sensor is 30-40 feet and 15-20 feet on either side
  • Microphonics technology able to detect human activity and does not require direct line-of-sight 
  • Integrated photocell for daylighting hold-OFF
  • Use the Leviton Push to Pair (P2P) process to create a multi-way system for up to 5 devices
  • Advanced configuration can be performed using the Leviton Smart Sensor App on any Bluetooth-enabled Android or iOS device

Specs

–
Color:

White

Voltage:

277v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy