Apply to be a TradeMaster!
Main product image of Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App Configurable, 120v, Commercial Grade (Ivory)
Magnifying glass
Hover image to zoom

Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App Configurable, 120v, Commercial Grade (Ivory)

Brand:
Leviton
SKU:
ODP10-I1I
Rating:
(0)
Q&A:
(0)
Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App Configurable, 120v, Commercial Grade (Ivory)
Magnifying glass
Hover image to zoom
$94.41 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Meets NEMA SSL 7A Dimmer Compliance
  • Maximum sensing distance in front of the sensor is 30-40 feet and 15-20 feet on either side
  • Easy access Air Gap switch when replacing lamp(s)
  • One relay module for single-level switching
  • Controls LED lighting loads up to 1000W
  • Add a Power Pack and Controlled Receptacles for plug load control
  • 180° field-of-view provides approximately 1100 square feet of coverage
  • The Leviton Smart Sensor with 1000W dimming can easily switch and dim incandescent and dimmable LED or CFL bulbs while monitoring a room for occupancy using Passive Infrared (PIR) detection technology. A specialized lens divides the field-of-view into sensor zones. When a person passes in or out of a sensor zone the sensor detects motion and switches the lights ON. The lights will remain ON as long as long as an occupant moves through the sensor zones and until the timeout expires. The ODP10-I1x features a vacancy mode for Manual-ON/Auto- OFF operation, ideal for installations where manual-ON switching is required for energy code applications. Configuration of ODP10-I1x is made using the Leviton Smart Sensor App from a smartphone or other Bluetooth enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several common pre-configured options. The ODP10-I1x integrates a photocell for daylighting which can be programmed using the Leviton Smart Sensor App. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies. Do you have a question about an occupancy sensor or vacancy sensor?
  • Can be used to comply with ASHRAE 90.1, IECC and 2019 Title 24, Part 6 occupancy/vacancy sensing, dimming, and manual-ON/auto-OFF requirements
  • Tamper resistant PIR lens
  • Latest PIR technology accurately detects minor motion up to 400sq ft and major motion up to 1,100 sq ft

Specifications
  • Switch Type: Single-Pole
  • Grade: Commercial
  • Size: Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm)
  • Warranty: 5-Year Limited
  • Neutral Wire Connection: Required
  • Application: Offices, Lobbies, Small Meeting Rooms, Retrofit Applications
  • Listings: IECC, UL and cUL listed, FCC, ICC
  • Feature: App configurable
  • Testing and Code Compliance: Can be used to comply with ASHRAE 90.1, IECC and 2019 Title 24, Part 6 occupancy/vacancy sensing, dimming, and manual-ON/auto-OFF requirements
  • Color: Ivory
  • IP Rating: IP10
  • Coverage (Sq.Ft.): 1100
  • Input Current: 120V: Standby: 0.2W Max: 0.5W+Load Current
  • Load Rating: See Product Specification and Data Sheet
  • Mounting Type: Wall Switch
  • Sensor Technology: Passive Infrared (PIR)
  • RoHS Compliant: FALSE
  • Product Line: ODP10
  • Mounting: Wall Switch
  • Sensor Type: Occupancy/Vacancy
  • Pattern: 180 °
  • Operating Temperature: 0 °C to 40 °C
  • Voltage: 120-277 VAC
  • Product Type: Smart Sensor with Dimming
  • Country of Origin: China
  • Storage Temperature Range: -40 ° to 185 °F (-40 ° to 85 °C)
  • Frequency: 50/60Hz

Specs

–
Grade:

Commercial

Color:

Ivory

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy