Apply to be a TradeMaster!
Main product image of Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App configurable, 120V, Commercial Grade (White), ODP10-I1W
Magnifying glass
Hover image to zoom

Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App configurable, 120V, Commercial Grade (White), ODP10-I1W

Brand:
Leviton
SKU:
ODP10-I1W
Rating:
(0)
Q&A:
(0)
Smart Sensor, Pir, Wallbox, 1000w Dimmer, Occupancy Sensor/vacancy Sensor, App configurable, 120V, Commercial Grade (White), ODP10-I1W
Magnifying glass
Hover image to zoom
$158.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000W Watts
Product Highlight: Color
White
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120v

Description

–
Specifications
  • Smart Sensor
  • PIR
  • Wallbox
  • 1000W Dimmer
  • App configurable; Auto-ON/Auto-OFF or Manual-ON/ Auto-OFF
  • neutral wire required
  • 120VAC
  • 50/60Hz
  • Commercial Grade
  • White

Specs

–
Wattage:

1000W

Product Type:

Dimmer Switch

Color:

White

Grade:

Commercial

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy