Apply to be a TradeMaster!
Main product image of Occupancy Sensor Lighting Control, PIR, Wall Switch, 2100 sq ft, 120-277V, Decora (Gray), ODS10-IDG
Magnifying glass
Hover image to zoom

Occupancy Sensor Lighting Control, PIR, Wall Switch, 2100 sq ft, 120-277V, Decora (Gray), ODS10-IDG

Brand:
Leviton
SKU:
ODS10-IDG
Rating:
(0)
Q&A:
(0)
Occupancy Sensor Lighting Control, PIR, Wall Switch, 2100 sq ft, 120-277V, Decora (Gray), ODS10-IDG
Magnifying glass
Hover image to zoom
$99.16 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Grade
Commercial
Product Highlight: Voltage
277v, 120v

Description

  • Time Delay adjustment for delayed-OFF time set-tings of 30 seconds (for walking test), 10 minutes, 20 minutes, and 30 minutes. Allows customized adjustments to maximize energy savings.
  • Vandal resistant PIR lens.
  • Horizontal field-of-view may be adjusted between 180° and 60° of arc by using integral blinders located on either side of the lens. No masking tape required.
  • Light sensor enables the load hold-OFF feature once level has been set.
  • Low-profile design eliminates obtrusive scanning-device look. Elegant Decora styling complements any interior; uses Decora wallplates and coordinates with Leviton's popular line of Decora wiring devices.
  • One unit can be used for 120V through 277V lighting. Compatible with both electronic and magnetic ballasts.
  • No neutral design is optional for retrofit applications.
  • To comply with T24, red LED indicator light flashes when sensor detects motion to verify detection is active.
  • Manual-ON/auto-OFF mode for installations where manual-ON switching is required but auto-OFF switching is still desired for CEC Title 24 energy savings.
  • Presentation Mode feature for slide or film presentations allows push buttons to turn lights OFF and keep them OFF while the room is occupied.
  • Exclusive Leviton H.I.S. Circuitry. Specifically designed to handle today's high inrush electronic ballast loads and offer unmatched durability and service.
  • 180° field-of-view provides approximately 2100 square feet of coverage suitable for small offices, conference rooms, classrooms, lounges and a variety of commercial areas.
  • Two dual element PIR sensors used to widen detection range.
  • Light Sensor Adjustable Ambient Light Override ranges from approximately 2 foot-candles (20 lux) to 500+ foot-candles (5000+ lux) to prevent lights from turning ON automatically during periods of ample natural light, increasing energy savings.
  • Fits in standard wallbox and replaces single-pole wall switch. Gangable with other units.
  • Vacancy confirmation - when the time out expires and the lights turn OFF a 30 second vacancy confirmation exists to turn the lights back ON.
  • Convenient pushbutton provides manual-ON/OFF light switching at any time.
  • Relay switches at the zero crossing point of the AC power curve to ensure maximum contact life and compatibility with electronic ballasts.
  • False detection circuitry.
  • Segmented Fresnel lens provides optimum sensitivity and performance. Designed with an extensive minor motion area where even slight body movements will be detected.
  • The ODS10 uses passive infrared (PIR) detection technology to monitor a room for occupancy through a segmented Fresnel lens. This specialized lens divides the field-of-view into sensor zones. When a person passes into or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as there is an occupant moving through the sensor zones. Do you have a question about an occupancy sensor or vacancy sensor?

Specs

Color:

Gray

Grade:

Commercial

Type:

Occupancy Sensor

Voltage:

277v

120v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy