Apply to be a TradeMaster!
Main product image of Decora Wall Switch Occupancy Sensor, 2100 Sq. Ft. - Light Almond
Magnifying glass
Hover image to zoom

Decora Wall Switch Occupancy Sensor, 2100 Sq. Ft. - Light Almond

Brand:
Leviton
SKU:
ODS10-IDT
Rating:
(0)
Q&A:
(0)
Decora Wall Switch Occupancy Sensor, 2100 Sq. Ft. - Light Almond
Magnifying glass
Hover image to zoom
$68.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Mount
Wall
Product Highlight: Voltage
277v, 120v

Description

–
The Leviton Decora ODS10-IDT Wall Switch Occupancy Sensor - Light Almond is a high quality occupancy sensor that's ideal for small offices, conference rooms, lounges and class rooms. The ODS10-IDT can be used for automatic switching of incandescent lamps and fluorescent and low-voltage lighting with electronic or magnetic ballasts. It also features a New, low-profile design eliminates obtrusive scanning-device look, Convenient push-button provides manual ON/OFF light switching at any time, Segmented Fresnel lens provides optimum sensitivity and performance, Optional manual adjustment for delayed-OFF time settings of 30 seconds (for walking test), 10 minutes, 20 minutes and 30 minutes, Manual-ON/Automatic-OFF mode for installations where manual ON switching is required but automatic OFF switching is still desired for energy savings, an LED indicator light flashes when sensor detects motion to verify detection is active and Relay switches at the zero crossing point of the AC power curve to ensure maximum contact life and compatibility with electronic ballasts.

Note: Wall Switches and Occupancy Sensors Do Not come with wall plates unless otherwise specified.

Features:
  • New, low-profile design eliminates obtrusive scanning-device look
  • 180 field-of-view provides approximately 2100 square feet of coverage suitable for small offices, conference rooms, class rooms, lounges and a variety of commercial areas
  • Convenient push-button provides manual ON/OFF light switching at any time
  • Segmented Fresnel lens provides optimum sensitivity and performance
  • Designed with an extensive small motion area where even slight body movements will be detected
  • Horizontal field of view may be adjusted between 180 and 32 of arc by using integral blinders located on either side of the lens
  • Optional manual adjustment for delayed-OFF time settings of 30 seconds (for walking test), 10 minutes, 20 minutes and 30 minutes. Allows customized adjustments to maximize energy savings
  • Manual-ON/Automatic-OFF mode for installations where manual ON switching is required but automatic OFF switching is still desired for energy savings
  • LED indicator light flashes when sensor detects motion to verify detection is active
  • Relay switches at the zero crossing point of the AC power curve to ensure maximum contact life and compatibility with electronic ballasts
  • One unit can be used for either 120V or 277V lighting. Compatible with both electronic and magnetic ballasts
  • Fits in standard wallbox and replaces single-pole wall switch

Specifications:
  • Switch Type: Single-Pole
  • Adjustment: Manual
  • Technology: Passive Infrared
  • Pattern Degrees: 180
  • Coverage Range Sq. Ft.: 2100
  • Time Adjustment: 30s-20m
  • Load Rating: 800W@120V INC 1200VA@120V, 2700VA@277V FL
  • Voltage: 120/277 Volt AC 60Hz
  • Wiring Neutral / Ground: Ground Required
  • Photo Cell: Ambient Override ON
  • Finish: Light Almond
  • Standards and Certifications: UL/cUL
  • Code Compliance: California Title 24

Specs

–
Type:

Single Pole

Coverage (Sq Ft.):

2100

Color:

Light Almond

Load Rating:

2700VA

1200VA

800W

Mount:

Wall

Voltage:

277v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy