Apply to be a TradeMaster!
Main product image of Smart Sensor, Pir, Wallbox Occupancy Sensor/vacancy Sensor, App Configurable, 120-277vac, Commercial Grade, No Neutral Required (Ivory)
Magnifying glass
Hover image to zoom

Smart Sensor, Pir, Wallbox Occupancy Sensor/vacancy Sensor, App Configurable, 120-277vac, Commercial Grade, No Neutral Required (Ivory)

Brand:
Leviton
SKU:
ODS15-GDI
Rating:
(0)
Q&A:
(0)
Smart Sensor, Pir, Wallbox Occupancy Sensor/vacancy Sensor, App Configurable, 120-277vac, Commercial Grade, No Neutral Required (Ivory)
Magnifying glass
Hover image to zoom
$66.77 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty

Description

–

Features

  • Latest PIR technology accurately detects minor motion up to 400sq ft and major motion up to 1,100 sq ft
  • The Leviton Smart Sensor uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistant lens. A specialized lens divides the field-of-view into sensor zones. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant is moving through the sensor zones. The ODS15-xxx's vacancy mode features manual-ON/ auto-OFF for installations where manual-ON switching is required for energy code applications. Configuration of the ODS15-xxx is made using the Leviton Smart Sensor App from a smartphone or other Bluetooth-enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several popular pre configured options. The ODS15 integrates a photocell for daylighting hold-OFF which can be programmed using the Leviton Smart Sensor App. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies. Do you have a question about an occupancy sensor or vacancy sensor?
  • Controls General Purpose plug loads up to 20A and LED lighting loads up to 10A
  • 180° field-of-view provides approximately 1,100 square feet of coverage
  • Can be used to comply with IECC, ASHRAE 90.1, and 2019 Title24, Part 6 occupancy/vacancy sensing and manual control requirements
  • Add a Power Pack and Controlled Receptacles for plug load control
  • Use the Leviton Push to Pair (P2P) process to create a multi-way system for up to 5 devices
  • Fits in a standard wallbox and gangable with other units
  • Maximum sensing distance in front of the sensor is 30-40 feet and 15-20 feet on either side
  • One relay module for single-level switching
  • Advanced configuration can be performed
  • Integrated photocell for daylighting hold-OFF


Specifications

  • Pattern: 180 °
  • Application: Small Offices, Lobbies, Small Meeting Rooms
  • Mounting: Wall Switch
  • California Title 24: Yes
  • Product Line: ODS15
  • Testing and Code Compliance: Can be used to comply with ASHRAE 90.1, IECC and Title 24, Part 6 occupancy/vacancy sensing and dimming requirements
  • Grade: Commercial
  • Storage Temperature Range: -40 ° to 185 °F (-40 ° to 85 °C)
  • Voltage: 120-277 VAC
  • Color: Ivory
  • Coverage (Sq.Ft.): 1000
  • RoHS Compliant: FALSE
  • Size: Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm)
  • Input Current: 120V: Standby: 0.2W Max: 0.5W+Load Current - 277V: Standby: 0.3W Max: 0.6W+Load Current
  • Load Rating: See Product Specification and Data Sheet
  • Mounting Type: Wall Switch
  • Warranty: 5-Year Limited
  • Country of Origin: China
  • Frequency: 50/60Hz
  • Sensor Type: Occupancy/Vacancy
  • IP Rating: IP10
  • Switch Type: Single-Pole
  • Sensor Technology: Passive Infrared (PIR)
  • Product Type: Smart Sensor
  • Operating Temperature: 0 °C to 40 °C
  • Listings: IECC, UL and cUL listed, FCC, ICC
  • Neutral Wire Connection: Not Required
  • Feature: App configurable

Specs

–
Color:

Ivory

Grade:

Commercial

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy