Apply to be a TradeMaster!
Main product image of Smart Sensor Dimmer, PIR, Commercial Grade, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom

Smart Sensor Dimmer, PIR, Commercial Grade, 120/277 Vac, 1100 Sq. Ft. - White

Brand:
Leviton
SKU:
ODS15-GDW
Rating:
(0)
Q&A:
(0)
Smart Sensor Dimmer, PIR, Commercial Grade, 120/277 Vac, 1100 Sq. Ft. - White
Magnifying glass
Hover image to zoom
$56.66 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
White
Product Highlight: Grade
Commercial

Description

–

Smart Sensor, PIR, Antimicrobial, Wallbox, App configurable; Auto-ON/Auto-OFF or Manual-ON/Auto-OFF no neutral wire required. 120-277VAC, 50/60hz, Commercial Grade, White


The Leviton Smart Sensor uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistant lens. A specialized lens divides the field-of-view into sensor zones. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant is moving through the sensor zones. The ODS15-xxx's vacancy mode features manual-ON/ auto-OFF for installations where manual-ON switching is required for energy code applications. Configuration of the ODS15-xxx is made using the Leviton Smart Sensor App from a smartphone or other Bluetooth-enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several popular pre configured options. The ODS15 integrates a photocell for daylighting hold-OFF which can be programmed using the Leviton Smart Sensor App. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies.


Features & Benefits

  • Can be used to comply with IECC, ASHRAE 90.1, and 2019 Title24, Part 6 occupancy/vacancy sensing and manual control requirements
  • Fits in a standard wallbox and gangable with other units
  • Controls General Purpose plug loads up to 20A and LED lighting loads up to 10A
  • One relay module for single-level switching
  • 180° field-of-view provides approximately 1,100 square feet of coverage
  • Latest PIR technology accurately detects minor motion up to 400 sq ft and major motion up to 1,100 sq ft
  • Maximum sensing distance in front of the sensor is 30-40 feet and 15-20 feet on either side
  • Integrated photocell for daylighting hold-OFF
  • Add a Power Pack and Controlled Receptacles for plug load control
  • Use the Leviton Push to Pair (P2P) process to create a multi-way system for up to 5 devices
  • Advanced configuration can be performed

Specs

–
Voltage:

277v

120v

Color:

White

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy