Apply to be a TradeMaster!
Main product image of Occupancy Sensor/Vacancy Sensor, PIR, Wallbox , 120-277VAC, Commercial Grade (Ivory), ODS15-IDI
Magnifying glass
Hover image to zoom

Occupancy Sensor/Vacancy Sensor, PIR, Wallbox , 120-277VAC, Commercial Grade (Ivory), ODS15-IDI

Brand:
Leviton
SKU:
ODS15-IDI
Rating:
(0)
Q&A:
(0)
Occupancy Sensor/Vacancy Sensor, PIR, Wallbox , 120-277VAC, Commercial Grade (Ivory), ODS15-IDI
Magnifying glass
Hover image to zoom
$82.29 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial

Description

–
    The Leviton Smart Sensor uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistent lens. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant is moving through the sensor zones. The ODS15-Ixx 's vacancy mode features a Manual-ON/Auto-OFF for installations where manual-ON switching is required for energy code applications. Configuration of ODS15-Ixx is made using the Leviton Smart Sensor App from a smartphone or other Bluetooth enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several popular preconfigured options. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies.

Specs

–
Type:

Occupancy Sensor

Vacancy Sensor Switch

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy