Apply to be a TradeMaster!
Main product image of Decora Infrared In-Wall Occupancy Sensor, 2100 Sq. Ft. - White
Magnifying glass
Hover image to zoom

Decora Infrared In-Wall Occupancy Sensor, 2100 Sq. Ft. - White

Brand:
Leviton
SKU:
ODS15-IDW
Rating:
(0)
Q&A:
(0)
Decora Infrared In-Wall Occupancy Sensor, 2100 Sq. Ft. - White
Magnifying glass
Hover image to zoom
$62.26 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v, 277v

Description

–
The Leviton Smart Sensor uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistent lens. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant is moving through the sensor zones. The ODS15-IDW’s vacancy mode features a Manual-ON/Auto-OFF for installations where manual-ON switching is required for energy code applications.

Configuration of ODS15-IDW is made using the Leviton Smart Sensor App from a smartphone or other Bluetooth enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several popular preconfigured options. Ideal for non-residential and commercial spaces up to 1,100 SF including offices, meeting rooms, and lobbies.

Features:
  • Application: Small Offices, Lobbies, Small Meeting Rooms
  • Color: White
  • Feature: App configurable
  • Grade: Commercial
  • Mounting: Wall Switch
  • Product Line: ODS15
  • Sensor Technology: Passive Infrared (PIR)
  • Sensor Type: Occupancy / Vacancy

Specifications:
  • Coverage (Sq.Ft.): 1000
  • Pattern: 180°
  • Frequency: 50/60Hz
  • Load Rating: See Product Specification and Data Sheet
  • Neutral Wire Connection: Required
  • Voltage: 120-277 VAC
  • IP Rating: IP10
  • Mounting Type: Wall Switch
  • Switch Type: Single-Pole
  • Storage Temperature Range: -40°F to 185°F (-40°C to 85°C)
  • California Title 24: Yes
  • Listings: IECC, UL and cUL listed, FCC, ICC
  • Testing and Code Compliance: Can be used to comply with ASHRAE 90.1, IECC and Title 24, Part 6 occupancy/vacancy sensing and dimming requirements
  • Warranty: 5-Year Limited

Specs

–
Type:

Single Pole

Color:

White

Coverage (Sq Ft.):

1000

Load Rating:

1800W

Mount:

Wall

Voltage:

120v

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy