Apply to be a TradeMaster!
Main product image of PIR 360 Degree Occupancy Sensor, Ceiling Mount, 24VDC - White
Magnifying glass
Hover image to zoom

PIR 360 Degree Occupancy Sensor, Ceiling Mount, 24VDC - White

Brand:
Leviton
SKU:
OSC04-I0W
Rating:
(0)
Q&A:
(0)
PIR 360 Degree Occupancy Sensor, Ceiling Mount, 24VDC - White
Magnifying glass
Hover image to zoom
$102.57 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Ceiling
Product Highlight: Grade
Commercial

Description

–
Occupancy Sensor lighting control, Ceiling Mounted, PIR, 24VDC, 10mA power consumption, 450 sq ft, 360 deg (major motion: 24' diameter, minor motion: 10' diameter), red LED, auto adapting, walk-through, time delay 30s-30m, test mode (6s time delay for 15m with auto exit), connect gray wire for photocell ambient light hold-off, 360 degree harmonic wheel (rotatable), mounting height 8'-10', PIR, cUL/NOM/ANCE listed, CEC Title 24 compliant. Color: off white, NAFTA compliant.

The all-digital & microprocessor based OSCXX-I is the most advanced infrared ceiling sensor available. Self-calibrating sensitivity and timer allow the installer to “install & forget.”

Leviton backs its occupancy sensors and their great features with an excellent 5-year limited warranty.

Features:
  • Small Size: Installed sensor appears almost invisible.
  • Fast Simple Installation: Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment.
  • Accurate, Consistant Switching: Occupant complaints are eliminated; lights are on when room is occupied, off when empty. annoying false-offs are minimized and lights on at night is eliminated.
  • Self-Adapting: An internal microprocessor continually analyzes, evaluates and adjusts settings. Performance is kept at a maximum and user complaints are eliminated.
  • Maximum Reliability, Low Cost: All digital circuitry uses a minimum of components.
  • Non-Volatile Memory: Learned and adjusted settings saved in protected memory. Power outages will not cause status loss.
  • Ambient Light Recognition: The photocell prevents lights from turning on when room is adequately lit by natural light.
  • Excellent Warranty: 5-Year Limited warranty.
  • Typical Applications: Closet, Copy Room, Small Office, Storage Room, Lounge, Non-Partitioned Restroom or Vending Room

Specifications:
  • Sensor Type: Ceiling Mount
  • Adjustment: Self-Adjusting
  • Sensor Technology: Passive Infrared
  • Pattern Degrees: 360
  • Coverage Range Sq. Ft: 450
  • Manual Time Adjustment: 30s-30m, 6s Test Mode
  • Load Rating: Uses Power Pack
  • Input Voltage: 24VDC
  • Current Consumption: 10mA
  • Photo Cell: Ambient Override ON
  • Color: White
  • Standards and Certifications: CUL/US Cert
  • Housing Material: High-Impact, Injection Moulded Plastic
  • Code Compliance: California Title 24

Specs

–
Type:

Occupancy Sensor

Color:

White

Coverage (Sq Ft.):

450

Consumption:

10mA

Mount:

Ceiling

Input Voltage:

24 VDC

Output Voltage:

24 VDC

Field of View:

360°

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy