Apply to be a TradeMaster!
Main product image of Multi-Tech Ceiling Mounted Occupancy Sensor, 1000 Sq. Ft. Coverage - White
Magnifying glass
Hover image to zoom

Multi-Tech Ceiling Mounted Occupancy Sensor, 1000 Sq. Ft. Coverage - White

Brand:
Leviton
SKU:
OSC10-M0W
Rating:
(0)
Q&A:
(0)
Multi-Tech Ceiling Mounted Occupancy Sensor, 1000 Sq. Ft. Coverage - White
Magnifying glass
Hover image to zoom
$170.94 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Ceiling

Description

–

For added safety and security, occupancy sensors are a rest-assured way of maintaining who occupies your home or business. With the Leviton OSC20-M0W, you get the most advanced sensor available in the market, combining infrared and ultrasonic technologies. Utilizing an all-digital interface, this Leviton Multi-Tech Occupancy Sensor eliminates the possibility for false triggering caused by single technology occupancy sensors. With state of the art innovation, the OSC20-M0W constantly analyzes, adapts and changes to certain conditions such as air currents, inanimate objects and minor motions sensing.


With its fast and easy installation, the occupancy sensor is an easy ceiling mount, three wire connection (low voltage) and twist lock attachment. The small size of the sensor allows for discreet motion sensing, almost invisible on walls. The Leviton OSC20-M0W features a non-volatile memory that stores learned and adjusted settings in protected memories, even during power outages. The Leviton Multi-Tech Occupancy Sensor feature LED warning lights and utilizes a 24V DC connection circuitry.


Leviton's Multi-Tech Occupancy sensor offers a 2000 square foot range of coverage for premium occupancy sensing. Leviton backs its occupancy sensors and their great features with an excellent 5-year limited warranty.


Features:

  • Small Size- Installed sensor appears almost invisible
  • Fast Simple Installation- Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment
  • Accurate, Consistent Switching- Occupant complaints are eliminated; lights are on when room is occupied, off when empty. annoying false-offs are minimized and lights on at night is eliminated
  • Self-Adapting- An internal microprocessor continually analyzes, evaluates and adjusts settings. Performance is kept at a maximum and user complaints are eliminated
  • Maximum Reliability, Low Cost- All digital circuitry uses a minimum of components
  • Non-Volatile Memory- Learned and adjusted settings saved in protected memory. Power outages will not cause status loss
  • Ambient Light Recognition- The photocell prevents lights from turning on when room is adequately lit by natural light
  • Typical Applications- Cafeteria, Computer Room, Conference Rooms, Office Private, Office Executive, Office w/Cubicles, Office Open, File Room, Classroom, Lounge, All Restroom types, Open Area, Work Space General, Workout Facility or Gymnasium


Specifications:

  • Sensor Type: Multi-Technology
  • Adjustment: Self-Adjusting
  • Sensor Technology: PIR/Ultrasonic 32kHz
  • Pattern Degrees: 360
  • Coverage Range Sq. Ft.: 1000
  • Manual Time Adjustment: 30s-30m, 6s Test Mode
  • Load Rating: Uses Power Pack
  • Input Voltage: 24VDC
  • Current Consumption: 40mA
  • Photo Cell: Ambient Override ON
  • Finish: White
  • Standards and Certifications: CUL/US Cert
  • Housing Material: High-Impact, Injection Moulded Plastic
  • Code Compliance: California Title 24

Specs

–
Color:

White

Coverage (Sq Ft.):

1000

Mount:

Ceiling

Output Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy