Apply to be a TradeMaster!
Main product image of Occupancy Sensor Lighting Control, PIR, Ceiling Mount, 1500 sq ft, 360 degree (White), OSC15-I0W
Magnifying glass
Hover image to zoom

Occupancy Sensor Lighting Control, PIR, Ceiling Mount, 1500 sq ft, 360 degree (White), OSC15-I0W

Brand:
Leviton
SKU:
OSC15-I0W
Rating:
(0)
Q&A:
(0)
Occupancy Sensor Lighting Control, PIR, Ceiling Mount, 1500 sq ft, 360 degree (White), OSC15-I0W
Magnifying glass
Hover image to zoom
$119.85 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
White

Description

–
  • Non-Volatile Memory Learned and adjusted settings saved in protected memory. Power outages will not cause status loss.
  • Accurate, Consistant Switching Occupant complaints are eliminated; lights are on when room is occupied, off when empty. annoying false-offs are minimized and lights on at night is eliminated.
  • Maximum Reliability, Low Cost All digital circuitry uses a minimum of components.
  • Ambient Light Recognition The photocell prevents lights from turning on when room is adequately lit by natural light.
  • Fast Simple Installation Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment.
  • Self-Adapting An internal microprocessor continually analyzes, evaluates and adjusts settings. Performance is kept at a maximum and user complaints are eliminated.
  • The all-digital & microprocessor based OSCXX-I occupancy sensor is the most advanced infrared ceiling sensor available. Self-calibrating sensitivity and timer allow the installer to install & forget. Do you have a question about an occupancy sensor or vacancy sensor?
  • Small Size Installed sensor appears almost invisible.
  • Excellent Warranty 5-Year Limited warranty.
  • Typical Applications Copy Room, Open Office, Storage Room, Lounge, Non-Partitioned Restroom, Vending Room, General Work Space, or Hallway

Specs

–
Type:

Occupancy Sensor

Voltage:

24V

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy