Apply to be a TradeMaster!
Main product image of PIR 360 Degree Occupancy Sensor w/ 3 Interchangeable Lenses: High-Bay, Fixture Mount & Aisle way - White
Magnifying glass
Hover image to zoom

PIR 360 Degree Occupancy Sensor w/ 3 Interchangeable Lenses: High-Bay, Fixture Mount & Aisle way - White

Brand:
Leviton
SKU:
OSFHU-ITW
Rating:
(0)
Q&A:
(0)
PIR 360 Degree Occupancy Sensor w/ 3 Interchangeable Lenses: High-Bay, Fixture Mount & Aisle way - White
Magnifying glass
Hover image to zoom
$70.84 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Mount
Fixed
Product Highlight: Voltage
120v, 240v, 347v, 277v
Product Highlight: Grade
Commercial

Description

High-Bay Fixture Mount Occupancy Sensor lighting control, Interchangeable Adjustable 360° Low Bay and (8'-20'), High Bay (20'-40') Lenses, Aisle Mask, Passive Infrared Technology, 120/208/220/230/240/277/347V; 50/60Hz. Quick-snap threaded nipple, Instant Start-up, Return-to-last state after power outage, Auto-Sensitivity gain from temperature increase, False-detection protection, Super Bright Green LED. NAFTA Compliant. Commercial Grade - White, Title 24 Compliant, ASHRAE 90.1 Compliant

The OSFHU high-bay occupancy sensor is specifically designed for high mounted areas such as warehouses, manufacturing and other high ceiling applications. The OSFHU installs directly to an industrial fluorescent luminaire or an electrical junction box. It is a self-contained sensor and relay that turns individual light fixtures on or off based on occupancy in the detection zone. It comes with three interchangeable lenses for use in either a 360-degrees high-bay or 360-degrees low-bay general area or an aisle way. The OSFHU provides reliable coverage up to 40 ft. Mounting heights. The OSFHU is also available in a model for cold storage applications with temperatures as low as -40-degrees f. To improve the field-of-view for deep body fixtures, a separate offset adapter accessory (OSFOA-00W) can be used to position the sensor below the fixture body. The adapter simply snaps into a 1/2-inch knockout on the end of the industrial fixture to attach the sensor.

Specifications:
  • Color: White
  • Coverage (Sq.Ft.): 8'-40'
  • Product Line: OSFHU
  • Sensor Type: Fixture Mount
  • Technology: Passive Infrared
  • Frequency: 50/60Hz
  • Voltage: 120-347 VAC
  • Title 24 Compliant: Yes
  • Neutral Wire Connection: Not Required

Specs

Type:

Occupancy Sensor

Color:

White

Mount:

Fixed

Voltage:

120v

240v

347v

277v

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy