Apply to be a TradeMaster!
Main product image of Occupancy Sensor Power Pack, 20A - Black, OSP20-RD0
Magnifying glass
Hover image to zoom

Occupancy Sensor Power Pack, 20A - Black, OSP20-RD0

Brand:
Leviton
SKU:
OSP20-RD0
Rating:
(0)
Q&A:
(0)
Occupancy Sensor Power Pack, 20A - Black, OSP20-RD0
Magnifying glass
Hover image to zoom
$89.08 each
In Stock
In Stock
Get 12 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black

Description

–
Specifications
  • 20A fluorescent/incandescent @ 120V
  • 20A fluorescent @ 277V; 1HP @ 120V
  • 2HP @ 240V; HVAC: 0.5A @ 120VAC
  • 1A @ 30VDC

Specs

–
Voltage:

120-277V

Amperage:

20

Color:

Black

Product Type:

Power Pack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy