Apply to be a TradeMaster!
Main product image of Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - White, OSSMD-MAW
Magnifying glass
Hover image to zoom

Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - White, OSSMD-MAW

Brand:
Leviton
SKU:
OSSMD-MAW
Rating:
(0)
Q&A:
(0)
Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - White, OSSMD-MAW
Magnifying glass
Hover image to zoom
$292.41 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Color
White

Description

–
Specifications
  • Dual Relay
  • Wall Box
  • Multi-Tech Occupancy Sensor
  • with a neutral wire
  • 120/208/220/230/240/277v; 50/60Hz
  • CEC Title 20/24 compliant
  • Made in USA with globally sourced components
  • Color: White

Specs

–
Voltage:

120-277V

Coverage (Sq Ft.):

2400

Color:

White

Field of View:

180°

Product Type:

Occupancy Sensor Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy