Apply to be a TradeMaster!
Main product image of Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - Light Almond
Magnifying glass
Hover image to zoom

Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - Light Almond

Brand:
Leviton
SKU:
OSSMT-MDT
Rating:
(0)
Q&A:
(0)
Decora Multi-Technology Wall Switch Occupancy Sensor, 2400 Sq. Ft - Light Almond
Magnifying glass
Hover image to zoom
$86.33 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v, 277v

Description

–
Note: Image displayed is for OSSMT-MDI in white.

The Leviton Decora Multi-Technology Wall Switch Occupancy Sensor - Ivory is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. The OSSMT-MDI provides for and features automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, electronic and magnetic fluorescent ballasts, Maximum Reliability, Low Cost, Sensor can be ganged together with other units in a multiple-switch wallplate, Adjustable Horizontal Field of View, Fast, Simple Installation, Small Motion Sensitivity, True Zero-Cross Relay and Ambient Light Recognition.

Nite: Leviton wall switches and occcupancy sensors do not come with wall plates unless otherwise specified.

Features:
  • Time delay and sensitivity settings are continually adjusted to occupant patterns of use in auto adapt mode
  • Exclusive Walk-through Feature- provides increased energy savings by not leaving the lights ON for an extended period after only momentary occupancy
  • Maximum Reliability, Low Cost
  • Convenient Push-Button- Provides manual ON/OFF light switch at any time
  • Fast, Simple Installation- Fits in a standard wall box and replaces a single-pole wall-switch; neutral and ground connection required
  • Sensor can be ganged together with other units in a multiple-switch wallplate
  • Adjustable Horizontal Field of View (PIR)- May be adjusted between 180 degree and 32 degree of arc by using integral blinders located on either side of the lens
  • Ambient Light Recognition- Integrated photocell prevents lights from turning ON when the room is adequately illuminated by natural light
  • Small Motion Sensitivity (US)- The ultrasonic technology provides excellent small motion sensitivity
  • True Zero-Cross Relay- Switches at the zero crossing point of the AC power curve to ensure maximum contactor life and compatibility with electronic ballasts

Specifications:
  • Switch Type: Single-Pole
  • Adjustment: Self-Adjusting
  • Technology: Multi-Technology PIR/Ultrasonic
  • Pattern Degrees: 180
  • Coverage Range Sq. Ft.: 2400
  • Time Adjustment: 30s-30m
  • Load Rating: 800W@120V INC 1200VA@120V, 2700VA@277V FL
  • Voltage: 120/277 Volt AC 60Hz
  • Wiring Neutral / Ground: Neutral Required
  • Photo Cell: Ambient Override OFF
  • Finish: Light Almond
  • Standards and Certifications: UL/cUL
  • Code Compliance: California Title 24

Specs

–
Type:

Single Pole

Color:

Light Almond

Coverage (Sq Ft.):

2400

Load Rating:

800W

1200VA

2700VA

Mount:

Wall

Voltage:

120v

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy