Apply to be a TradeMaster!
Main product image of Long Range Sensor
Magnifying glass
Hover image to zoom

Long Range Sensor

Brand:
Leviton
SKU:
OSWLR-I0W
Rating:
(0)
Q&A:
(0)
Long Range Sensor
Magnifying glass
Hover image to zoom
$135.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
24V
Product Highlight: Mount
Ceiling

Description

–
Long Range, PIR, Occupancy Sensor lighting control, Wall Mounted, 24VDC, 15mA power consumption, 10' mounting height, 100' length x 30' width (major motion only), Red LED=PIR, auto adapting, walk-through, time delay 30s-30m, test mode (6s time delay for 15m with auto exit), connect gray wire for photocell ambient light hold-off, 360 degree harmonic wheel (rotatable), mounting height 8'-10', Patented Canopy Knuckle for versatile wall and ceiling mounting options, cUL/NOM/ANCE listed, Color: off-white.

Specifically designed for long, relatively narrow spaces such as hallways and corridors, the OSWLR-I occupancy sensor provides long range and high sensitivity. The OSWLR-I occupancy sensor is a “long range” lens. This lens provides coverage up to 100 ft. When mounted 10 ft. Above the floor. Can be mounted lower if needed. The mounting base, provided with the sensor, allows quick and easy mounting in corners, on walls or on ceilings. The most common applications are factory storage areas, warehouse aisles and corridors. The OSWLR-I Sensor combines PIR technology with a microprocessor based digital architecture. By eliminating false triggering, the sensor provides a trouble-free “install and forget” solution for lighting control.

Specs

–
Color:

White

Type:

Sensor

Coverage (Sq Ft.):

1400

Voltage:

24V

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy