Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Metal Decora Combo, 1 Decora & 1 Blank (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Metal Decora Combo, 1 Decora & 1 Blank (White)

Brand:
Leviton
SKU:
P1426-W
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Metal Decora Combo, 1 Decora & 1 Blank (White)
Magnifying glass
Hover image to zoom
$6.50 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
White

Description

–
This high-quality two-gang metal wallplate matches perfectly with Decora products and with its solid metal construction it is built to last. The combination of a Decora port and a blank cover allow this to be used to cover an extra port allowing for future additions. The painted finish is easy to clean and will look great for years to come.

Features:
  • Standard Size Two-Gang Metal Decora Combination Plate with One Decora Opening and One Blank Cover
  • High-Quality Metal Construction
  • Color Matched Mounting Screws Included

Specifications:
  • Type: Standard Size
  • Color: White
  • Gang: 2
  • Device Graphic: 1-Blank 1-Decora/GFCI
  • Material: Painted Metal
  • Mount: Strap
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Combination

Decorator

Blank Cover

Color:

White

Number of Gangs:

2

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy