Apply to be a TradeMaster!
Main product image of 4-Gang Electrical Wall Plate, Combo, 3 Toggle & 1 Decora (Ivory)
Magnifying glass
Hover image to zoom

4-Gang Electrical Wall Plate, Combo, 3 Toggle & 1 Decora (Ivory)

Brand:
Leviton
SKU:
P326-I
Rating:
(0)
Q&A:
(0)
4-Gang Electrical Wall Plate, Combo, 3 Toggle & 1 Decora (Ivory)
Magnifying glass
Hover image to zoom
$5.58 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Ivory

Description

–
The Leviton P326-I is a 4-gang, 3-toggle, 1-Decora/GFCI combination wall plate in ivory. You can fit this combination wall plate into any standard wall box. Leviton combination wall plates are available in a wide spectrum of configurations and gangs. Also, you can find them in a broad selection of colors and materials including, stainless steel, brass, aluminum and plastic.

Features:
  • Available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Can also customize a wall plate for a specific job
  • Leviton combination wall plates come in a variety of configurations and gangs

Specifications:
  • Type: Standard Size
  • Gang: 4
  • Material: Thermoset
  • Color: Ivory
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Toggle Switch Cover

Decorator

Combination

Material:

Plastic

Color:

Ivory

Number of Gangs:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy