Shop Resideo Sale
Main product image of 4-Gang Electrical Wall Plate, Combo, 3 Toggle Switch, 1 Duplex (White)
Magnifying glass
Hover image to zoom

4-Gang Electrical Wall Plate, Combo, 3 Toggle Switch, 1 Duplex (White)

Brand:
Leviton
SKU:
P38-W
Rating:
(0)
Q&A:
(0)
4-Gang Electrical Wall Plate, Combo, 3 Toggle Switch, 1 Duplex (White)
Magnifying glass
Hover image to zoom
$3.97 each
In Stock
In Stock
Get 6 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
The Leviton P38-W is a 4-gang, 3-toggle 1-duplex device combination wall plate in white. Leviton is a smart choice for today's commercial, residential and industrial buildings. Leviton offers you combination wall plates in different gangs, configurations, materials and colors and can also modify the wall plate according to your unique applications.
The Leviton P38-W combination wall plate is made of thermoplastic nylon. This ensures a lengthier lifespan for the product because the material helps the wall plate resist corrosion, scratches and other types of damages. Buy this Leviton P38-W combination wall plate and enjoy years of reliable, scratch-free use after installation.

Features:
  • Variety of configurations and gangs
  • Available in a broad selection of materials and colors
  • A wallplate can be customized for a specific job

Specifications:
  • Type: Standard Size
  • Gang: 4
  • Material: Thermoset
  • Color: White
  • Mount: Device
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Toggle Switch Cover

Combination

Duplex Receptacle Cover

Color:

White

Number of Gangs:

4

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy