Shop Resideo Sale
Main product image of Pop-Up Floor Box w/ Tamper-Resistant Self-Test GFCI Outlet, 20A
Magnifying glass
Hover image to zoom

Pop-Up Floor Box w/ Tamper-Resistant Self-Test GFCI Outlet, 20A

Brand:
Leviton
SKU:
PFGF2-BN
Rating:
(0)
Q&A:
(0)
Pop-Up Floor Box w/ Tamper-Resistant Self-Test GFCI Outlet, 20A
Magnifying glass
Hover image to zoom
$74.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brushed Nickel

Description

–
Pop-Up Floor Box with 20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI that is pre-wired to terminal block - Brushed Nickel.

Product Features
  • TIME SAVING INSTALLATION - Terminal block is pre-wired for easy access, just insert the wires and tighten the screws
  • CONVENIENT – Low profile, stylish metal cover recesses into the floor when not in use reducing above floor height to 1/4 inch. Press button to access
  • PROTECTION – Meets or exceeds UL 514A including scrub water test. IP 44 rated protection from ingress water spray from any direction when closed
  • VERSATILE – Can be used with a variety of flooring types: Tile, stone, wood, laminate, carpet, concrete and vinyl


Product Specifications
  • Amperage: 20A
  • NEMA: 5-20R
  • Pole: 2
  • Voltage: 125 VAC
  • Wire: 3
  • Box Material:Coated Steel
  • Mounting & Assembly Screws: Plated Steel
  • Termination: Terminal Block
  • Applicable Standards: Conforms to UL STD 514A, Certified to CSA STD 22.2 No. 18.1, IP 44, NOM ANCE
  • Type: Tamper-Resistant Self-Test GFCI
  • Warranty: 2-Year Limited

Specs

–
Number of Gangs:

1

Amperage:

20

Voltage:

125v

Poles:

2

Wiring:

3

Shape:

Rectangle

NEMA Rating:

5-20R

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy