Apply to be a TradeMaster!
Main product image of Residential Surge Protection Device (120/240v)
Magnifying glass
Hover image to zoom

Residential Surge Protection Device (120/240v)

Brand:
Leviton
SKU:
R2120-00B
Rating:
(0)
Q&A:
(0)
Residential Surge Protection Device (120/240v)
Magnifying glass
Hover image to zoom
$64.30 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 120/240V
Product Highlight: Grade
Residential

Description

–

This item is a Residential Surge Protection Device (120/240v) manufactured by Leviton.


Product Features:

  • Leviton surge protective devices (SPDs) divert damaging voltage transients, or surges, away from electronic equipment
  • Designed for RESIDENTIAL APPLICATIONS, the R Series is compact in size and easy to install

Specs

–
Phase:

1

Voltage:

120v

240v

120/240V

Enclosure Type:

NEMA-4X

Grade:

Residential

Product Type:

Surge Protector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy