Shop Resideo Sale
Main product image of Split Phase, Type 1 Surge Protective Device (120/240V), R2120-B
Magnifying glass
Hover image to zoom

Split Phase, Type 1 Surge Protective Device (120/240V), R2120-B

Brand:
Leviton
SKU:
R2120-B
Rating:
(0)
Q&A:
(0)
Split Phase, Type 1 Surge Protective Device (120/240V), R2120-B
Magnifying glass
Hover image to zoom
$61.76 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 120/240V
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Color
White

Description

–
Specifications
  • R Series Type 1 Surge Panel
  • 120/240 VAC
  • Split Phase
  • Max Surge Current Rating of 36kA per Mode/36kA per Phase
  • 200kA Short Circuit Current Rating (SCCR)
  • 10kA I-nominal (l n ) Rating
  • NEMA 4X Rated Enclosure
  • Thermally Protected MOVs
  • VPR Performance Data = L-N: 700
  • L-L: 1200
  • Maximum Continuous Operating Voltage (MCOV): 180/360V
  • Plastic Enclosure
  • LED Status Monitoring
  • UL 1449 Listed
  • Approximate Lead Length = 18
  • White

Specs

–
Phase:

Split

Voltage:

120v

240v

120/240V

Enclosure Type:

NEMA 4X

Warranty:

5 Year Limited

Product Type:

Surge Protector

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy