Apply to be a TradeMaster!
Main product image of Renu Coordinating Dimmer Remote For 3-way Or More Applications (Cafa Latte)
Magnifying glass
Hover image to zoom

Renu Coordinating Dimmer Remote For 3-way Or More Applications (Cafa Latte)

Brand:
Leviton
SKU:
RE00R-CA
Rating:
(0)
Q&A:
(0)
Renu Coordinating Dimmer Remote For 3-way Or More Applications (Cafa Latte)
Magnifying glass
Hover image to zoom
$25.38 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cafe Latte
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Must use one REI06 dimmer with one (or up to nine) RE00R coordinating dimmer remote(s)
  • Back and side wired for fast, easy installation
  • Renu in a Snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. Designed for do-it-yourselfers, the line includes switches, outlets, GFCI outlets, dimmers, and sleek, screwless wallplates available in 20 designer colors to blend in or contrast with your décor. Refresh the color of any Renu device in a snap, without any rewiring or the need for an electrician. Just order a color change kit in the color you want, snap off the faceplate on the device and snap on the new face. Renu fits your lifestyle and adapts to your changing taste. Renu is more than a collection of stylish electrical devices. It's a line you can install once, and update to a new color without any rewiring or the need for an electrician.
  • Use only with Renu wallplates
  • Dimmer remote face easily snaps OFF and ON to change color
  • Turns the electrical device into a decorative, easily updated accessory
  • To complete the look, snap on a matching or contrasting Renu screwless wallplate (sold separately)
  • 120VAC coordinating dimmer remote to Renu 600W-120VAC REI06 dimmer for 3-way or up to 10 location control (no LEDs on remote)
  • Provides ON/OFF and DIM/BRIGHT control of lighting
  • Shallow size is easy to install in any wallbox
  • Once installed, Renu coordinating dimmer remotes can be updated to a new color by ordering an RKDCD color change kit
  • Available in 20 popular colors to match any décor

Specifications
  • Voltage: 120 VAC
  • Wallplate: Order Separately
  • Warranty: 5-Year Limited
  • Device Type: Coordinating Dimmer Remote
  • Product Family: Renu
  • Switch Type: 3-Way or Up to 10 Location Applications
  • Frequency: 60 Hz
  • Color Change Kit: RKDCD
  • Country of Origin: China
  • Standards and Certifications: cULus
  • Color: Cafe Latte
  • Type: Digital
  • RoHS Compliant: TRUE

Specs

–
Color:

Cafe Latte

Warranty:

5 years

Product Type:

Coordinating Dimmer Remote

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy